Zoro Homepage

Semiconductor Fuse, 250A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # FWA-250B

  • Zoro # G3047685


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Series
FWA-B
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWA-250B
Zoro #
G3047685
UPC #
051712577847
Country of Origin
India

Dimensions

Diameter
1 in
Length
2-21/32 in
Overall Length
2 21/32 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
FWA-B
Amps
250A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 100kA at 80V DC, 20kA at 150V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized
Fuse Speed
Fast Acting
Compatible Fuse Block Series
1BS, CHM, HPS
Weight
82 g
Mounting
Stud
Current
250 A

Description

Semiconductor Fuse, 250 A, 150 V AC, 150 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 100kA at 80V DC, 20kA at 150V DC, Fuse Size 2-21/32 in L x 1 in dia, Length 2 21/32 in, Diameter 1 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Ceramic, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.