Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 25A, Fast-Acting, 250V AC, Cylindrical

  • Mfr # FWX-25A14F

  • Zoro # G3043047


product price: $23.99
/ea

Key Features

Series
FWX-A14F
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWX-25A14F
Zoro #
G3043047
UPC #
051712795593
Country of Origin
India

Dimensions

Diameter
9/16 in
Length
2 in
Overall Length
2 in
Overall Diameter
9/16 in

Details

Item
Semiconductor Fuse
Series
FWX-A14F
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 50kA at 250V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, CSA Certified, UL Recognized
Fuse Speed
Fast Acting
Element
Single
Fuse Holder Code
V
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Compatible Fuse Block Series
1BS
Weight
21.2 g
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
50 kA
Current
25 A

Description

Semiconductor Fuse, 25 A, 250 V AC, 250 V DC, FWX Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 250V AC, 50kA at 250V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Compatible Fuse Block Series 1BS, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.