Zoro Homepage

Semiconductor Fuse, 300A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # FWJ-300A

  • Zoro # G3019698


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Series
FWJ
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-300A
Zoro #
G3019698
UPC #
051712796248
Country of Origin
Hungary

Dimensions

Diameter
2 in
Length
5-3/4 in
Overall Length
5 3/4 in
Overall Diameter
2 in

Details

Item
Semiconductor Fuse
Series
FWJ
Amps
300A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 1000V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWJ, Mersen A70QS
Equivalent Series
A70QS, FWJ
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Standards
CE, UL Recognized
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Weight
551 g
Mounting
Stud
Interrupt Rating - AC
100 kA
Current
300 A

Description

Semiconductor Fuse, 300 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 1000V AC, Fuse Size 5-3/4 in L x 2 in dia, Length 5 3/4 in, Diameter 2 in, Equivalent Brand and Series Bussmann FWJ, Mersen A70QS, Equivalent Series A70QS, FWJ, Body Material Fiberglass, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.