Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 300A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # KBC-300

  • Zoro # G4821586


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Series
KBC
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBC-300
Zoro #
G4821586
UPC #
051712493000
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
5-1/8 in
Bolt Hole Diameter
41/100 in
Overall Diameter
2 in
Overall Length
6 3/16 in

Details

Item
Semiconductor Fuse
Series
KBC
Amps
300A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann KBC, Littelfuse L60S, Mersen A60X
Equivalent Series
A60X, KBC, L60S
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Very Fast Acting
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Element
Single
Standards
UL Recognized Component File E76491, CSA Certified, CSA Certified
Mounting
Stud
Weight
0.8 lb
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
4 19/100 in
Current
300 A

Description

Semiconductor Fuse, 300 A, 600 V AC, 1,500 V DC, KBC Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 5-1/8 in L x 1 in dia, Length 5 1/8 in, Diameter 1 in, Equivalent Brand and Series Bussmann KBC, Equivalent Series KBC, Body Material Fiberglass, Single Element, Standards CE, RoHS, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.