Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Semiconductor Fuse, 30A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # FWC-30A10F

  • Zoro # G5072551

CAD Available

product price: $24.39
/ea

Key Features

CAD Drawing
Series
FWC
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWC-30A10F
Zoro #
G5072551
UPC #
051712370851
Country of Origin
India

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Item
Semiconductor Fuse
Series
FWC
Amps
30A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 50kA at 700V DC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWC, Mersen A60Q
Equivalent Series
A60Q, FWC
Fits Fuse Block Style
Non-Rejection
Element
Single
Fuse Speed
Fast Acting
Standards
CE, CSA Certified, UL Recognized
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Compatible Fuse Block Series
CHM, HPS
Weight
9.4 g
Interrupt Rating - DC
50 kA
Current
30 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 30 A, 600 V AC, 700 V DC, FWC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 600V AC, 50kA at 700V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FWC, Mersen A60Q, Equivalent Series A60Q, FWC, Compatible Fuse Block Series CHM, HPS, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.