Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 35A, Fast-Acting, 250V AC, Bolt-On

  • Mfr # FWX-35A

  • Zoro # G3435546


product price: $82.44
/ea
Free Shipping & Returns

Key Features

Series
FWX-A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWX-35A
Zoro #
G3435546
UPC #
051712150477
Country of Origin
Mexico

Dimensions

Diameter
13/16 in
Length
3-3/16 in
Overall Diameter
13/16 in
Overall Length
3 3/16 in

Details

Item
Semiconductor Fuse
Series
FWX-A
Amps
35A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Standards
CE, CSA Certified, UL Recognized
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Element
Single
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Compatible Fuse Block Series
1BS
Mounting
Stud
Weight
0.12 lb
Current
35 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 35 A, 250 V AC, 250 V DC, FWX Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Compatible Fuse Block Series 1BS, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.