Zoro Homepage

Semiconductor Fuse, 400A, Fast-Acting, 690V AC, Bolt-On

  • Mfr # 170M4162

  • Zoro # G4379837


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Series
170M
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170M4162
Zoro #
G4379837
UPC #
051712257886
Country of Origin
Hungary

Dimensions

Diameter
2-3/32 in
Length
1-31/32 in
Width
2-3/32 in
Overall Length
2 7/16 in
Bolt Hole Diameter
10 mm
Overall Width
142 mm
Overall Depth
245 mm

Description

Semiconductor Fuse, 400 A, 690 V AC, Not Rated, 170M Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 690V AC, Fuse Size 1-31/32 in L x 2-3/32 in D x 2-3/32 in W, Length 1 31/32 in, Width 2-3/32 in, Depth 2-3/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Equivalent Series 170M, Body Material Ceramic, Single Element, Standards CE, IEC Rated, RoHS, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.