Zoro Homepage

Semiconductor Fuse, 500A, Fast-Acting, 690V AC, Bolt-On

  • Mfr # 170M6458

  • Zoro # G4821997


product price: $699.99
/ea
Sold in multiples of 3 for $2,099.97
Free Shipping & Returns

Key Features

Series
170M
Amps
500A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170M6458
Zoro #
G4821997
UPC #
051712264204
Country of Origin
Hungary

Dimensions

Diameter
3 in
Length
2-5/64 in
Width
3 in
Overall Length
2 1/16 in
Overall Depth
3 in
Overall Width
3 in

Description

Semiconductor Fuse, 500 A, 690 V AC, Not Applicable, 170M Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 690V AC, Fuse Size 2-5/64 in L x 3 in D x 3 in W, Length 2 1/16 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Melamine, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.