Zoro Homepage

Semiconductor Fuse, 50A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # FWJ-50A

  • Zoro # G8646714


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Series
FWJ
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-50A
Zoro #
G8646714
UPC #
051712796149
Country of Origin
Hungary

Dimensions

Diameter
15/16 in
Length
5 in
Overall Length
5 in
Overall Diameter
15/16 in

Description

Semiconductor Fuse, 50 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 25kA at 1000V AC, 50kA at 800V DC, Fuse Size 5 in L x 15/16 in dia, Length 5 in, Diameter 15/16 in, Equivalent Brand and Series Bussmann FWJ, Mersen A70QS, Equivalent Series A70QS, FWJ, Body Material Fiberglass, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.