Zoro Homepage

Semiconductor Fuse, 5A, Fast-Acting, 150V AC, Cylindrical

  • Mfr # FWA-5A10F

  • Zoro # G3121264


product price: $21.69
/ea

Key Features

Series
FWA-A10F
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWA-5A10F
Zoro #
G3121264
UPC #
051712795197
Country of Origin
Hungary

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Item
Semiconductor Fuse
Series
FWA-A10F
Amps
5A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 100kA at 150V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
D
Standards
CE, UL Recognized
Compatible Fuse Block Series
1BS, CHM, HPS
Weight
9.1 g
Current
5 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
100 kA
Link Type
aR

Description

Semiconductor Fuse, 5 A, 150 V AC, 150 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 150V AC, 100kA at 150V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.