Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 600A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # FWA-600A

  • Zoro # G6601721


product price: $172.99
/ea
Sold in multiples of 5 for $864.95
Free Shipping & Returns

Key Features

Series
FWA
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWA-600A
Zoro #
G6601721
UPC #
051712795432
Country of Origin
Hungary

Dimensions

Diameter
1 in
Length
3-3/4 in
Overall Length
3 3/4 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
FWA
Amps
600A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 150V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Element
Single
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Fuse Speed
Very Fast Acting
Weight
189 g
Mounting
Stud
Interrupt Rating - AC
200 kA
Current
600 A

Description

Semiconductor Fuse, 600 A, 150 V AC, Not Applicable, FWA Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 150V AC, Fuse Size 3-3/4 in L x 1 in dia, Length 3 3/4 in, Diameter 1 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.