Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Semiconductor Fuse, 63A, Fast-Acting, 700V AC, Cylindrical

  • Mfr # FWP-63A22F

  • Zoro # G2532196

CAD Available

product price: $75.95
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
FWP-A22F
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWP-63A22F
Zoro #
G2532196
UPC #
051712796576
Country of Origin
India

Dimensions

Diameter
7/8 in
Length
2-9/32 in
Overall Length
2 9/32 in
Overall Diameter
7/8 in

Details

CAD Available
Yes
Item
Semiconductor Fuse
Series
FWP-A22F
Amps
63A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 700V AC, 50kA at 500V DC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Standards
CE, CSA Certified, UL Recognized
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Compatible Fuse Block Series
CHM
Weight
62.6 g
Current
63 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
50 kA

Description

Semiconductor Fuse, 63 A, 700 V AC, 700 V DC, FWP Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 700V AC, 50kA at 500V DC, Fuse Size 2-9/32 in L x 7/8 in dia, Length 2 9/32 in, Diameter 7/8 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Compatible Fuse Block Series CHM, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.