Zoro Homepage

Semiconductor Fuse, 65A, Fast-Acting, 660V AC, Bolt-On

  • Mfr # 170N3437

  • Zoro # G4379943


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Series
170N
Amps
65A
Speed
Fast-Acting
AC Voltage Rating
660V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170N3437
Zoro #
G4379943
UPC #
051712556064
Country of Origin
India

Dimensions

Diameter
43/64 in
Length
3-9/64 in
Width
43/64 in
Overall Length
3 1/8 in
Overall Depth
11/16 in
Overall Width
11/16 in

Details

Item
Semiconductor Fuse
Series
170N
Amps
65A
Speed
Fast-Acting
AC Voltage Rating
660V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
200kA at 660V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170N
Equivalent Series
170N
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indicating / Nonindicating
Indicating
Standards
IEC
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Element
Single
Weight
110 g
Current
65 A
Interrupt Rating - AC
200 kA
Link Type
gR

Description

Semiconductor Fuse, 65 A, 660 V AC, Not Applicable, 170N Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 660V AC, Fuse Size 3-9/64 in L x 43/64 in D x 43/64 in W, Length 3 1/8 in, Width 43/64 in, Depth 43/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170N, Equivalent Series 170N, Body Material Ceramic, Single Element, Standards IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.