Zoro Homepage

Semiconductor Fuse, 90A, Fast-Acting, 250V AC, Bolt-On

  • Mfr # FWX-90A

  • Zoro # G4821671


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Series
FWX
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWX-90A
Zoro #
G4821671
UPC #
051712150620
Country of Origin
Mexico

Dimensions

Diameter
1-7/32 in
Length
3-1/8 in
Overall Diameter
1 7/32 in
Overall Length
3 1/8 in

Description

Semiconductor Fuse, 90 A, 250 V AC, 250 V DC, FWX Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 3-1/8 in L x 1-7/32 in dia, Length 3 1/8 in, Diameter 1 7/32 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Compatible Fuse Block Series 1BS, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.