Zoro Homepage

Semiconductor Fuse, AFX Series, 70A, Fast-Acting, 125V AC, Blade

  • Mfr # AFX-70

  • Zoro # G3019375


product price: $146.99
/ea
Sold in multiples of 10 for $1,469.90
Free Shipping & Returns

Key Features

Series
AFX
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFX-70
Zoro #
G3019375
UPC #
051712703031
Country of Origin
Mexico

Dimensions

Diameter
1-1/8 in
Length
3-1/2 in
Overall Diameter
1 1/8 in
Overall Length
3 1/2 in

Details

Item
Semiconductor Fuse
Series
AFX
Amps
70A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
5kA at 250V AC
Equivalent Brand and Series
Bussmann AFX
Equivalent Series
AFX
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Element
Single
Fuse Speed
Fast Acting
Standards
Not Specified
Indicating / Nonindicating
Nonindicating
Weight
0.17 lb
Current
70 A
Interrupt Rating - AC
5 kA

Description

Semiconductor Fuse, 70 A, 125 V AC, 125 V DC, AFX Series, Non-Indicating, Fast-Acting, Body Style Blade, Non-Rejection, Interrupt Rating 5kA at 250V AC, Fuse Size 3-1/2 in L x 1-1/8 in dia, Length 3 1/2 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann AFX, Equivalent Series AFX, Single Element, Standards Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.