Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, FBP Series, 90A, Fast-Acting, 700V AC, Blade

  • Mfr # FBP-90

  • Zoro # G3020565


product price: $221.99
/ea
Sold in multiples of 5 for $1,109.95
Free Shipping & Returns

Key Features

Series
FBP
Amps
90A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBP-90
Zoro #
G3020565
UPC #
051712142991
Country of Origin
Mexico

Dimensions

Diameter
13/16 in
Length
4 in
Overall Diameter
13/16 in
Overall Length
4 in

Details

Item
Semiconductor Fuse
Series
FBP
Amps
90A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 700V AC/700V DC
Equivalent Brand and Series
Bussmann FBP, Mersen A70QS
Equivalent Series
A70QS, FBP
Fits Fuse Block Style
Non-Rejection
Element
Single
Fuse Speed
Fast Acting
Standards
UL Recognized, Guide JFHR2, FILE E56412
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Weight
0.15 lb
Interrupt Rating - DC
200 kA
Current
90 A
Interrupt Rating - AC
200 kA
Body Material
Stainless Steel

Description

Semiconductor Fuse, 90 A, 700 V AC, 700 V DC, FBP Series, Non-Indicating, Fast-Acting, Body Style Blade, Non-Rejection, Interrupt Rating 200kA at 700V AC/700V DC, Fuse Size 4 in L x 13/16 in dia, Length 4 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FBP, Mersen A70QS, Equivalent Series A70QS, FBP, Single Element, Standards UL Recognized, Guide JFHR2, FILE E56412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.