Semiconductor Fuse, FWA-A21F Series, 45A, Fast-Acting, 150V AC, Cylindrical

  • Mfr # FWA-45A21F

  • Zoro # G3019801


product price:  $83.99
/ea
Sold in multiples of 10 for $839.90
Free Shipping & Returns

Key Features

Series
FWA-A21F
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWA-45A21F
Zoro #
G3019801
UPC #
051712795272
Country of Origin
United Kingdom

Dimensions

Diameter
13/16 in
Length
2 in
Overall Length
2 in
Overall Diameter
13/16 in

Details

Item
Semiconductor Fuse
Series
FWA-A21F
Amps
45A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 100kA at 150V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Element
Single
Indicating / Nonindicating
Nonindicating
Standards
CE, UL Recognized
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Compatible Fuse Block Series
1BS, CHM, HPS
Weight
55.3 g
Current
45 A
Interrupt Rating - AC
100 kA
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 45 A, 150 V AC, 150 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 150V AC, 100kA at 150V DC, Fuse Size 2 in L x 13/16 in dia, Length 2 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.