Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On

  • Mfr # FWH-60B

  • Zoro # G2999297


product price:  $55.85
/ea

Key Features

Series
FWH-B
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWH-60B
Zoro #
G2999297
UPC #
051712795784
Country of Origin
India

Dimensions

Diameter
13/16 in
Length
3-3/16 in
Overall Length
3 3/16 in
Overall Diameter
13/16 in

Details

Item
Semiconductor Fuse
Series
FWH-B
Amps
60A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 500V AC, 50kA at 500V DC
Body Material
Ceramic
Equivalent Brand and Series
A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent Series
A50P, A50QS, FWH, L50S
Fits Fuse Block Style
Non-Rejection
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Standards
CE, CSA Certified, UL Recognized
Compatible Fuse Block Series
1BS
Mounting
Stud
Weight
63 g
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
200 kA
Current
60 A

Description

Semiconductor Fuse, 60 A, 500 V AC, 500 V DC, FWH Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 500V AC, 50kA at 500V DC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P, Equivalent Series A50P, A50QS, FWH, L50S, Compatible Fuse Block Series 1BS, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.