Semiconductor Fuse, FWJ-A14F Series, 25A, Fast-Acting, 1000V AC, Cylindrical

  • Mfr # FWJ-25A14F

  • Zoro # G3019707


product price: $62.39
/ea
Sold in multiples of 10 for $623.90

Key Features

Series
FWJ-A14F
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-25A14F
Zoro #
G3019707
UPC #
051712796118
Country of Origin
Hungary

Dimensions

Diameter
9/16 in
Length
2-5/8 in
Overall Length
2 5/8 in
Overall Diameter
9/16 in

Details

Item
Semiconductor Fuse
Series
FWJ-A14F
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
20kA at 800V DC, 25kA at 1000V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWJ, Mersen A70QS
Equivalent Series
A70QS, FWJ
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Standards
CE, UL Recognized
Fuse Speed
Fast Acting
Element
Single
Weight
21.2 g
Interrupt Rating - AC
25 kA
Current
25 A
Interrupt Rating - DC
20 kA

Description

Semiconductor Fuse, 25 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 20kA at 800V DC, 25kA at 1000V AC, Fuse Size 2-5/8 in L x 9/16 in dia, Length 2 5/8 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWJ, Mersen A70QS, Equivalent Series A70QS, FWJ, Body Material Ceramic, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.