Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, FWJ Series, 1800A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # FWJ-1800A

  • Zoro # G3019731


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Series
FWJ
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWJ-1800A
Zoro #
G3019731
UPC #
051712796347
Country of Origin
Hungary

Dimensions

Diameter
3-1/2 in
Length
6-13/16 in
Overall Length
6 25/32 in
Overall Diameter
3 1/2 in
Bolt Hole Diameter
4 24/25 in

Details

Item
Semiconductor Fuse
Series
FWJ
Amps
1800A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
800V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 1000V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWJ, Mersen A70QS
Equivalent Series
A70QS, FWJ
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized
Element
Single
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Mounting
Stud
Weight
2578 g
Interrupt Rating - AC
100 kA
Current
1.8 kA
Interrupt Rating - DC
50 kA

Description

Semiconductor Fuse, 1,800 A, 1,000 V AC, 800 V DC, FWJ Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 1000V AC, Fuse Size 6-13/16 in L x 3-1/2 in dia, Length 6 13/16 in, Diameter 3 1/2 in, Equivalent Brand and Series Bussmann FWJ, Equivalent Series FWJ, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, RoHS, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.