Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, FWP-A Series, 400A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # FWP-400A

  • Zoro # G2637932


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Series
FWP-A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWP-400A
Zoro #
G2637932
UPC #
051712150439
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
5-3/32 in
Overall Diameter
2 in
Overall Length
5 3/32 in

Details

Item
Semiconductor Fuse
Series
FWP-A
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 700V DC, 200kA at 700V AC
Body Material
Fiberglass
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Element
Single
Standards
CE, CSA Certified, UL Recognized
Fuse Holder Code
B
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Compatible Fuse Block Series
CHM
Weight
1.7 lb
Mounting
Stud
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
10 kA
Current
400 A

Description

Semiconductor Fuse, 400 A, 700 V AC, 700 V DC, FWP Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 700V DC, 200kA at 700V AC, Fuse Size 5-3/32 in L x 2 in dia, Length 5 3/32 in, Diameter 2 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Compatible Fuse Block Series CHM, Body Material Fiberglass, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.