Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, FWX-A Series, 500A, Fast-Acting, 250V AC, Bolt-On

  • Mfr # FWX-500A

  • Zoro # G3305285


product price: $119.94
/ea
Free Shipping & Returns

Key Features

Series
FWX-A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWX-500A
Zoro #
G3305285
UPC #
051712150736
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
3-27/32 in
Overall Length
3 27/32 in
Overall Diameter
1 1/2 in

Details

Item
Semiconductor Fuse
Series
FWX-A
Amps
500A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Standards
CE, CSA Certified, UL Recognized
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Compatible Fuse Block Series
1BS
Mounting
Stud
Weight
0.46 lb
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
500 A

Description

Semiconductor Fuse, 500 A, 250 V AC, 250 V DC, FWX Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 3-27/32 in L x 1-1/2 in dia, Length 3 27/32 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Compatible Fuse Block Series 1BS, Body Material Ceramic, Single Element, Standards CE, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.