Zoro Homepage

Semiconductor Fuse, KAC Series, 175A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # KAC-175

  • Zoro # G2704694


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Series
KAC
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAC-175
Zoro #
G2704694
UPC #
051712471756
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
5-9/64 in
Overall Length
5 1/8 in
Overall Diameter
1 1/2 in

Details

Item
Semiconductor Fuse
Series
KAC
Amps
175A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann KAC, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KLC
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Element
Single
Fuse Speed
Fast Acting
Standards
CE, UL Recognized
Compatible Fuse Block Series
1BS
Mounting
Stud
Weight
0.76 lb
Current
175 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 175 A, 600 V AC, Not Applicable, KAC Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 5-9/64 in L x 1-1/2 in dia, Length 5 1/8 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann KAC, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KLC, Compatible Fuse Block Series 1BS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.