Shop EATON BUSSMANN
Create Account
series 15NCLPT fuse, 14.4 kV, 2A, 63 kAIC, Non-indicating, NCLPT, Class E
- Mfr # 15NCLPT-2E
- Zoro # G722708113
product price:Â
$
601.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15NCLPT-2E
- Zoro #
- G722708113
- UPC #
- 782116106417
- Country of Origin
- Dominican Republic
Description
Eaton Bussmann series 15NCLPT fuse, 14.4 kV, 2A, 63 kAIC, Non-indicating, NCLPT, Class E, Single barrel (non-indicating). The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses. Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD motor starters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.