Series high speed British standard fuse, 125A, 280 VAC/150 VDC (UL), Class Ar
- Mfr # 125LET
- Zoro # G422704804
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
280V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125LET
- Zoro #
- G422704804
- UPC #
- 051712830546
- Country of Origin
- India
- AC Voltage Rating
- 280V AC
Description
Eaton Bussmann series high speed British standard fuse, 125A, 280 VAC/150 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 150 VDC. Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.