Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

series high speed British standard fuse, 160A, 280 VAC/150 VDC (UL), Class Ar

  • Mfr # 160LET

  • Zoro # G522708061


product price: $346.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
280V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160LET
Zoro #
G522708061
UPC #
051712831598
Country of Origin
India

Details

AC Voltage Rating
280V AC

Description

Eaton Bussmann series high speed British standard fuse, 160A, 280 VAC/150 VDC (UL), Class aR, 200 kA RMS Sym., Breaking capacity 200 kA RMS Sym., 50 kA DC at 150 VDC. Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.