Series high speed British standard fuse, Double barrel, 110A, 690 VAC/500 VDC (IEC)

  • Mfr # 110EET

  • Zoro # G522705077


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
500V DC
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110EET
Zoro #
G522705077
UPC #
051712830522
Country of Origin
India

Details

DC Voltage Rating
500V DC
AC Voltage Rating
690V AC

Description

Eaton Bussmann series high speed British standard fuse, Double barrel, 110A, 690 VAC/500 VDC (IEC), 700 VAC/500 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym.HS, 50 kA DC at 500 VDC. Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.