Zoro Homepage

series medium auxiliary fuse, 2 A, AC 15.5 kV, 327 x 41.3 mm, back-up

  • Mfr # 15.5CAV2E

  • Zoro # G622704680


product price: $1,238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.5CAV2E
Zoro #
G622704680
UPC #
051712831123
Country of Origin
Hungary

Description

Eaton Bussmann series medium auxiliary fuse, 2 A, AC 15.5 kV, 327 x 41.3 mm, back-up. Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.