
series medium auxiliary fuse, VT fuse-link, medium voltage, 5 A, AC 15.5 kV
Mfr # 15.5CAV5E
Zoro # G722704924
product price: $1,298.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.5CAV5E
Zoro #
G722704924
UPC #
051712565639
Country of Origin
Hungary
Description
Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 5 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, UL, 5E, Protect of auxiliary trans, 5 A, 5E, 80K A Breaking Cap, Inst Air, Back-up, E, IEC, AC, Class back-up. Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.