Shop EATON BUSSMANN
See all product information
Create Account
Small Dimension Fuses
- Mfr # 25NZ02
- Zoro # G422984138
product price:Â
$
14.89
/ea
Key Features
Standards
CE, VDE, GOST-R
Series
N
Interrupt Rating
50 kA
AC Voltage Rating
400V AC
Amps
25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25NZ02
- Zoro #
- G422984138
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- CE, VDE, GOST-R
- Series
- N
- Interrupt Rating
- 50 kA
- AC Voltage Rating
- 400V AC
- Amps
- 25 A
Description
15 MM x 36 MM, 400 VAC, 25 A, 50 kA Interrupt Rating, Yellow, Pin Indication, Ceramic Body, Time Delay, Class gL-gG, Neozed, Type D02, Fuse Link
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.