Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Fuse, 100A, Fast-Acting, Not Rated, Blade

  • Mfr # PV-100A-01XL-15

  • Zoro # G2537565


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Series
PV-01XL
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-100A-01XL-15
Zoro #
G2537565
UPC #
051712371957
Country of Origin
Hungary

Dimensions

Diameter
1-45/64 in
Length
7-7/16 in
Overall Length
7 7/16 in
Overall Diameter
1 11/16 in

Details

Item
Solar Fuse
Series
PV-01XL
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,500V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
30kA at 1500V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann PV-01XL
Equivalent Series
PV-01XL
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
SD1XL-S
Standards
E335324, IEC 60269-6, UL 2579
Indicating / Nonindicating
Nonindicating
Class
gPV/UL PV
Element
Single
In Line Fuseholder
NO
Weight
395.3 g
Current
100 A
Interrupt Rating - DC
30 kA
Link Type
gPV

Description

Solar Fuse, 100 A, Not Applicable, 1.5 kV DC, Class gPV, PV-01XL Series, Non-Indicating, Fast-Acting, Body Style Blade, Non-Rejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-7/16 in L x 1-45/64 in dia, Length 7 7/16 in, Diameter 1 45/64 in, Equivalent Brand and Series Bussmann PV-01XL, Equivalent Series PV-01XL, Body Material Ceramic, Single Element, Standards E335324, IEC 60269-6, UL 2579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.