Zoro Homepage

Solar Fuse, 12A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # PV-12A10F

  • Zoro # G5070773


product price: $43.49
/ea

Key Features

Series
PV-F
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-12A10F
Zoro #
G5070773
UPC #
051712204033
Country of Origin
India

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Item
Solar Fuse
Series
PV-F
Amps
12A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
33kA at 1000V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS
Equivalent Series
HP10M, PV-F, SPF, SPFS
Fits Fuse Block Style
Non-Rejection
Element
Single
Fuse Speed
Fast Acting
Fuse Holder Code
CHM1D
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Class
gPV/UL PV
Standards
CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324)
Weight
10 g
Interrupt Rating - DC
33 kA
Current
12 A
Link Type
gPV

Description

Solar Fuse, 12 A, Not Applicable, 1 kV DC, Class gPV, PV-F Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS, Equivalent Series HP10M, PV-F, SPF, SPFS, Body Material Ceramic, Single Element, Standards CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File Number E335324)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.