Zoro Homepage

Solar Fuse, 355A, Fast-Acting, Not Rated, Blade

  • Mfr # PV-355A-2XL

  • Zoro # G5497441


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Series
PV-2XL
Amps
355A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-355A-2XL
Zoro #
G5497441
UPC #
051712372183
Country of Origin
Hungary

Dimensions

Diameter
2-11/32 in
Length
8-1/32 in
Overall Diameter
2 11/32 in
Overall Length
8 1/32 in

Details

Item
Solar Fuse
Series
PV-2XL
Amps
355A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
33kA at 1000V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann PV-2XL
Equivalent Series
PV-2XL
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Fuse Holder Code
SD2XL-S
Indicating / Nonindicating
Nonindicating
In Line Fuseholder
NO
Standards
E335324, IEEC 60269-6, UL 2579
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Class
gPV/UL PV
Weight
1422 g
Interrupt Rating - DC
33 kA
Current
355 A
Link Type
gPV

Description

Solar Fuse, 355 A, Not Applicable, 1 kV DC, Class gPV, PV-2XL Series, Non-Indicating, Fast-Acting, Body Style Blade, Non-Rejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 8-1/32 in L x 2-11/32 in dia, Length 8 1/32 in, Diameter 2 11/32 in, Equivalent Brand and Series Bussmann PV-2XL, Equivalent Series PV-2XL, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.