Zoro Homepage

Solar Fuse, 400A, Fast-Acting, Not Rated, Bolt-On

  • Mfr # PV-400A-3L-B-15

  • Zoro # G8987115


product price: $1,704.99
/ea
Free Shipping & Returns

Key Features

Series
PV-L
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-400A-3L-B-15
Zoro #
G8987115
UPC #
051712374576
Country of Origin
Hungary

Dimensions

Diameter
2-57/64 in
Length
7-7/8 in
Overall Diameter
2 7/8 in
Overall Length
7 7/8 in

Description

Solar Fuse, 400 A, Not Applicable, 1.5 kV DC, Class gPV, PV-L Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-7/8 in L x 2-57/64 in dia, Length 7 7/8 in, Diameter 2 57/64 in, Equivalent Brand and Series Bussmann PV-L, Equivalent Series PV-L, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.