Zoro Homepage

Solar Fuse, 40A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # PVS-R-40

  • Zoro # G4380004


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Series
PVS-R
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVS-R-40
Zoro #
G4380004
UPC #
051712279451
Country of Origin
Mexico

Dimensions

Diameter
1-1/16 in
Length
5-1/2 in
Overall Length
5 1/2 in
Overall Diameter
1 1/16 in

Description

Solar Fuse, 40 A, 600 V AC, 600 V DC, Class RK5, PVS-R Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann PVS-R, Equivalent Series PVS-R, Body Material Fiberglass, Single Element, Standards CSA Component Certified C22.2, File E335324, Guide JFGA, Photovoltaic to UL 2579, UL Std. 248-12, ClasUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.