Solar Fuse, gPV/UL PV Class, PV-1XL Series, Fast Acting, 200 A, Not Rated, Nonindicating (Discontinued)
- Mfr # PV-200A-1XL-B
- Zoro # G8987027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PV-200A-1XL-B
Zoro #
G8987027
UPC #
051712377355
Country of Origin
Hungary
Dimensions
Length
7-5/32"
Diameter
2"
Length (Straight Wireway)
7 5/32 in
Fuse Size
7-5/32" L x 2" dia
Description
Solar Fuse, 200 A, Not Rated, 1000V DC, Class gPV/UL PV, PV-1XL Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 7-5/32 in L x 2 in dia, Length 7 5/32 in, Diameter 2 in, Equivalent Brand and Series Bussmann PV-1XL, Equivalent Series PV-1XL, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.