Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Fuse, PVS-R Series, 150A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # PVS-R-150

  • Zoro # G4380074


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Series
PVS-R
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVS-R-150
Zoro #
G4380074
UPC #
051712268240
Country of Origin
Mexico

Dimensions

Diameter
1-13/16 in
Length
9-5/8 in
Overall Diameter
1 13/16 in
Overall Length
9 5/8 in

Details

Item
Solar Fuse
Series
PVS-R
Amps
150A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V DC, 200kA at 600V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann PVS-R
Equivalent Series
PVS-R
Fits Fuse Block Style
Rejection
Fuse Speed
Fast Acting
Element
Single
Fuse Holder Code
S
Standards
UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Rejection
Class
RK5
Current
150 A
Interrupt Rating - DC
10 kA
Interrupt Rating - AC
200 kA

Description

Solar Fuse, 150 A, 600 V AC, 600 V DC, Class RK5, PVS-R Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Rejection, Interrupt Rating 10kA at 600V DC, 200kA at 600V AC, Fuse Size 9-5/8 in L x 1-13/16 in dia, Length 9 5/8 in, Diameter 1 13/16 in, Equivalent Brand and Series Bussmann PVS-R, Equivalent Series PVS-R, Body Material Fiberglass, Single Element, Standards CSA Component Certified C22.2, File E335324, Guide JFGA, Photovoltaic to UL 2579, UL Std. 248-12, ClasUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.