Zoro Homepage

Surge Arrestor, 3 Phase, 3 Poles

  • Mfr # BSPMA3480DLGR

  • Zoro # G201109233


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/208 VAC 3-Phase Wye; 277/480 VAC 3-Phase Wye; 347/600 VAC 3-Phase Wye; 240 VAC 3-Phase Delta; 480 VAC 3-Phase Delta
Phase
Three
Includes Surge Counter
No
Nominal Discharge Current
20 kA
Max. Surge Current per Phase
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPMA3480DLGR
Zoro #
G201109233
UPC #
051712709088
Country of Origin
Germany

Details

Item
Delta 480V,3P
Voltage
120/208 VAC 3-Phase Wye; 277/480 VAC 3-Phase Wye; 347/600 VAC 3-Phase Wye; 240 VAC 3-Phase Delta; 480 VAC 3-Phase Delta
Phase
Three
Includes Surge Counter
No
Nominal Discharge Current
20 kA
Max. Surge Current per Phase
50 kA
Mounting Style
DIN-Rail
Number of Poles
3

Description

Delta 480V,3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.