Zoro Homepage
This item is Discontinued.
Eaton Bussmann Surge Protection Device, PV Phase, 1200VDC Wye, 3 Poles, 3 BSPH31200YPVR

Surge Protection Device, PV Phase, 1200VDC Wye, 3 Poles, 3 (Discontinued)

  • Mfr # BSPH31200YPVR
  • Zoro # G4420096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPH31200YPVR
Zoro #
G4420096
UPC #
051712293990
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
2.13"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
PV
Voltage
1200VDC Wye
Number of Poles
3
Voltage Protection Rating
4.5kV or less
Number of Wires
3
Modes of Protection
(DC+)-(DC-), (DC+/-)-G
Max. Surge Current per Mode
25kA
Max. Surge Current per Phase
25kA
Nominal Discharge Current
12.5kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
1200 V DC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Standards
UL 1449 3rd Edition, IEC 61643-1
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.