Zoro Homepage

Telecom Fuse, 1.3A, Fast-Acting, 125V AC, Pin

  • Mfr # GMT-1-1/3A

  • Zoro # G2813447


product price: $8.05
/ea

Key Features

Series
GMT
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
60V DC
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMT-1-1/3A
Zoro #
G2813447
UPC #
051712576741
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length
13/16 in
Width
25/32 in
Overall Width
25/32 in
Overall Depth
1/8 in
Overall Length
13/16 in

Details

Item
Telecom Fuse
Series
GMT
Amps
1.3A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
60V DC
Body Style
Pin
Visual Indication
Indicating
Interrupt Rating
300A at 125V AC, 450A at 60V DC
Body Material
Plastic
Equivalent Brand and Series
Bussmann GMT, Littelfuse 481, Mersen GMS
Equivalent Series
481, GMS, GMT
Fits Fuse Block Style
Non-Rejection
Element
Single
Standards
CE, UL Recognized, Guide JFHR2, File E56412
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
HLS, HLT and PCT
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Code
White
Fuse Speed
Fast Acting
Indicating / Nonindicating
Indicating
Interrupt Rating - AC
300 A
Interrupt Rating - DC
450 A
Current
1.333 A

Description

Telecom Protection Fuse, 1 1/3 A, 125 V AC, 60 V DC, GMT Series, Indicating, Fast-Acting, Body Style Cricket, Non-Rejection, 300A at 125V AC, 450A at 60V DC, Fuse Size 13/16 in L x 25/32 in W x 1/8 in D, Length 13/16 in, Diameter Not Applicable, Width 25/32 in, Depth 1/8 in, Equivalent Brand and Series Bussmann GMT, Littelfuse 481, Mersen GMS, Equivalent Series 481, GMS, GMT, Body Material Plastic, Single Element, Color Code White, Standards CE, File E56412, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.