Zoro Homepage

Telecom Fuse, 1A, Fast-Acting, 125V AC, Pin

  • Mfr # GMW-1

  • Zoro # G3314771


product price: $11.29
/ea

Key Features

Series
GMW
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW-1
Zoro #
G3314771
UPC #
051712717533
Country of Origin
United States

Dimensions

Diameter
9/32 in
Length
9/32 in
Overall Diameter
9/32 in
Overall Length
9/32 in

Details

Item
Telecom Fuse
Series
GMW
Amps
1A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Visual Indication
Non-Indicating
Interrupt Rating
35kA at 125V AC
Body Material
Plastic
Equivalent Brand and Series
Bussmann GMW, Littelfuse 273
Equivalent Series
273, GMW
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Fast Acting
Standards
UL Recognized, Guide JDYX2, File E19180
Element
Single
Color Code
No Color Code
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Weight
0.2 lb
Interrupt Rating - AC
35 A
Current
1 A
Button-Head Type
Non-Removable

Description

Telecom Protection Fuse, 1 A, 125 V AC, Not Applicable, GMW Series, Non-Indicating, Fast-Acting, Body Style Pin, Non-Rejection, 35A at 125V AC, Fuse Size 9/32 in L x 9/32 in dia, Length 9/32 in, Diameter 9/32 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann GMW, Littelfuse 273, Equivalent Series 273, GMW, Body Material Plastic, Single Element, Color Code Not Applicable, Standards File E19180, Guide JDYX2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.