Zoro Homepage

Telecom Protection Fuse, TPL Series, 400A, Fast-Acting, Not Rated, Bolt-On

  • Mfr # TPL-CR

  • Zoro # G2978717


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Series
TPL
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL-CR
Zoro #
G2978717
UPC #
051712813884
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
3-1/2 in
Length (Straight Wireway)
3 1/2 in
Overall Length
3 1/2 in
Overall Diameter
1 1/2 in

Details

Item
Telecom Protection Fuse
Series
TPL
Amps
400A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann TPL, Littelfuse L17T
Equivalent Series
L17T, TPL
Fits Fuse Block Style
Non-Rejection
Fuse Holder Code
Bussmann TPSFH-LC
Color Code
No Color Code
Standards
CE, UL Recognized, Guide JFHR2, File E56412 Bellcore
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Weight
1 lb
Current
400 A
Interrupt Rating - DC
100 kA

Description

Telecom Protection Fuse, 400 A, Not Applicable, 170 V DC, TPL Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, 100kA at 170V DC, Fuse Size 3-1/2 in L x 1-1/2 in dia, Length 3 1/2 in, Diameter 1 1/2 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPL, Littelfuse L17T, Equivalent Series L17T, TPL, Body Material Melamine, Single Element, Color Code Not Applicable, Standards CE, File E56412 Bellcore, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.