Telecom Protection Fuse, TPS Series, 60A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # TPS-60

  • Zoro # G5661056


product price:  $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Series
TPS
Amps
60A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPS-60
Zoro #
G5661056
UPC #
051712197090
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
7/8 in
Length (Straight Wireway)
7/8 in
Overall Diameter
9/16 in
Overall Length
7/8 in

Details

Item
Telecom Protection Fuse
Series
TPS
Amps
60A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann TPS, Littelfuse TLS, Mersen TGS
Equivalent Series
TGS, TLS, TPS
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Standards
File E56412, Guide JFHR2, UL Recognized
Fuse Speed
Fast Acting
Weight
0.2 lb
Connection Material
Silver-Plated Brass
Interrupt Rating - DC
100 kA
Current
60 A

Description

Telecom Protection Fuse, 60 A, Not Applicable, 170 V DC, TPS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, 100kA at 170V DC, Fuse Size 7/8 in L x 9/16 in dia, Length 7/8 in, Diameter 9/16 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPS, Littelfuse TLS, Mersen TGS, Equivalent Series TGS, TLS, TPS, Body Material Melamine, Single Element, Color Code Not Applicable, Standards File E56412, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.