Zoro Homepage
This item is Discontinued.
Eaton Bussmann Terminal Block, 20A, 600V, Red, PK50 DS20-RD

Terminal Block, 20A, 600V, Red, PK50 (Discontinued)

  • Mfr # DS20-RD
  • Zoro # G0088186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS20-RD
Zoro #
G0088186
UPC #
051712404242
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
22 AWG
Channel Size
35mm
Depth
1.60 in
Height
1.56 in
Width
0.20 in

Details

Item
Terminal Block
Amps
20
Voltage
600V AC
Number of Poles
1
Number of Connections
2
Center Spacing
13/64 in
Terminal Type
Feedthrough
End Barrier
39DT50
Color
Red
Block Material
Thermal Plastic
Mounting Type
DIN
2-Pole Jumpers
39DP75
Standards
UL 1059, IEC 60947-7-1
Temp. Range
-40 Degrees to 221 Degrees F
Pieces per Foot
60

Description

Terminal Block, Mounting Type DIN, Number of Poles 1, Standards UL 1059, IEC 60947-7-1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.