Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time-delay, dual-element current limiting cube fuse, 110 A, non-indicating

  • Mfr # TCF110RN

  • Zoro # G222704851


product price: $793.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF110RN
Zoro #
G222704851
UPC #
051712697910
Country of Origin
Mexico

Description

Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 110 A, non-indicating fuse, interrupting rating of 100 kA at 300 Vdc and 200 kA at 600 Vac. The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution - requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.