Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, CF Class, Time-Delay, 20A, 600V AC, Indicating

  • Mfr # TCF20

  • Zoro # G2868476


product price: $66.09
/ea

Key Features

Class
CF
Series
TCF
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF20
Zoro #
G2868476
UPC #
051712615013
Country of Origin
China

Dimensions

Length
1-7/8 in
Width
3/4 in
Depth
1 in
Overall Length
1 7/8 in
Overall Width
3/4 in
Overall Depth
1 in

Details

Class
CF
Series
TCF
Speed
Time-Delay
Amps
20A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Plug-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann TCF
Equivalent Series
TCF
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
TCFH
Item
UL Class Fuse
Standards
CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Holder Code
2AAP2
Element
Dual
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
35 mm Din Rail
Connection Type
Blade
Weight
0.08 lb
Current
20 A
Interrupt Rating - AC
300 kA
Interrupt Rating - DC
100 kA

Description

Fuse, 20 A, 600 V AC, 300 V DC, Class CF, TCF Series, Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 1-7/8 in L x 3/4 in W x 1 in D, Length 1 7/8 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann TCF, Equivalent Series TCF, Compatible Fuse Block Series CCP2-X-XCF, TCFH, Body Material Plastic, Dual Element, Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.