Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, E-Rated Class, Fast-Acting, 10A, 15500V AC, Indicating

  • Mfr # MV155F1CBX10E

  • Zoro # G3157421


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Class
E-Rated
Series
MV155
Speed
Fast-Acting
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV155F1CBX10E
Zoro #
G3157421
UPC #
051712269223
Country of Origin
Mexico

Dimensions

Length
18-3/4 in
Diameter
2 in
Length (Straight Wireway)
18 3/4 in
Overall Length
18 3/4 in
Overall Diameter
2 in

Details

Class
E-Rated
Series
MV155
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Interrupt Rating
50kA at 15,500V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann MV155, Mersen CS-3/A155F
Equivalent Series
CS-3/A155F, MV155
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Element
Single
Standards
ANSI C37.40, ANSI C37.46, CSA, UL Recognized
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Weight
3.65 lb
Current
10 A
Interrupt Rating - AC
50 kA

Description

Medium Voltage Fuse, 10 A, 15.5 kV AC, Not Applicable, Class E-Rated, MV155 Series, Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 15,500V AC, Fuse Size 18-3/4 in L x 2 in dia, Length 18 3/4 in, Diameter 2 in, Equivalent Brand and Series Bussmann MV155, Mersen CS-3/A155F, Equivalent Series CS-3/A155F, MV155, Body Material Fiberglass, Single Element, Standards ANSI C37.40, ANSI C37.46, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.