UL Class Fuse, E-Rated Class, MV055 Series, Fast-Acting, 40A, Indicating
Mfr # MV055F1CAX40E
Zoro # G3112155
product price: $840.99
/ea
Free Shipping & Returns
Key Features
Class
E-Rated
Series
MV055
Speed
Fast-Acting
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV055F1CAX40E
Zoro #
G3112155
UPC #
051712269544
Country of Origin
Mexico
Dimensions
Length
15-3/4 in
Diameter
2 in
Length (Straight Wireway)
15 3/4 in
Overall Diameter
2 in
Overall Length
15 3/4 in
Description
Medium Voltage Fuse, 40 A, 5.5 kV AC, Not Applicable, Class E-Rated, MV055 Series, Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 5500V AC, Fuse Size 15-3/4 in L x 2 in dia, Length 15 3/4 in, Diameter 2 in, Equivalent Brand and Series Bussmann MV055, Mersen CS-3/A055F, Equivalent Series CS-3/A055F, MV055, Body Material Fiberglass, Single Element, Standards ANSI C37.40, ANSI C37.46, CSA, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.