Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, E-Rated Class, MV155 Series, Fast-Acting, 100A, 15500V AC, Indicating

  • Mfr # MV155F1DCX100E

  • Zoro # G3157449


product price: $1,871.99
/ea
Free Shipping & Returns

Key Features

Class
E-Rated
Series
MV155
Speed
Fast-Acting
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV155F1DCX100E
Zoro #
G3157449
UPC #
051712269391
Country of Origin
Mexico

Dimensions

Length
21-3/4 in
Diameter
3 in
Length (Straight Wireway)
21 3/4 in
Overall Diameter
3 in
Overall Length
21 3/4 in

Details

Class
E-Rated
Series
MV155
Speed
Fast-Acting
Amps
100A
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Interrupt Rating
50kA at 15,500V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann MV155, Mersen CS-3/A155F
Equivalent Series
CS-3/A155F, MV155
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Element
Single
Fuse Speed
Fast Acting
Standards
ANSI C37.40, ANSI C37.46, CSA, UL Recognized
Weight
1.45 lb
Current
100 A
Interrupt Rating - AC
50 kA

Description

Medium Voltage Fuse, 100 A, 15.5 kV AC, Not Applicable, Class E-Rated, MV155 Series, Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 15,500V AC, Fuse Size 21-3/4 in L x 3 in dia, Length 21 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann MV155, Mersen CS-3/A155F, Equivalent Series CS-3/A155F, MV155, Body Material Fiberglass, Single Element, Standards ANSI C37.40, ANSI C37.46, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.