Zoro Homepage

UL Class Fuse, Fast-Acting, 0.5A, 125V AC

  • Mfr # 3206752

  • Zoro # G210581853


product price: $27.09
/ea

Key Features

Speed
Fast-Acting
Amps
0.5A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206752
Zoro #
G210581853
UPC #
51712614504
Country of Origin
China

Details

Speed
Fast-Acting
Amps
0.5A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Material
Glass
Item
UL Class Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.